References
3M:7000074897
Rubix:2021670
Manufacturer :7000074897

Product details : 3M 64475 SHAFT MOUNTED FLAP WHEEL 339 30MMX10MMX6MM P40
Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.
Strengths
Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities
Applications
Use for cutting and polishing applications
Technical specifications
Attributes
| Package weight | 26 g |
|---|---|
| Diameter | 30 mm |
| Thickness | 10 mm |
| Grain | 40 |
| Application | machine sanding |
| 10 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery date on request
Contact a branch