3M 64477 FLAP WHEEL 339 30MMX10MM P80


3M™ Flap Wheel 339

References
3m:64477
rubix:2021672
manufacturer :7000074899
brand logo
brand logo
Technical specifications
Diameter30 mm
Grain80
See all Specifications

Product details : 3M 64477 FLAP WHEEL 339 30MMX10MM P80


Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.

Strengths

Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities

Applications

Use for cutting and polishing applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)75x70x115 mm
Package weight226 g
Diameter30 mm
Grain80
Rod diameter6 mm
ApplicationCutting;Polishing
10 mm
Show UNSPSC/ECL@SS
£ 2.15 excl. VAT
/ Each
£ 2.58 incl. VAT
  • In stock: Next day delivery