Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive wheels on rod
Flapwheel on rod
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
Garryson Miniature Flap Wheels
References
ata garryson:
GSM2525080
rubix:
2577613
Technical specifications
Diameter
25
mm
Thickness
25
mm
See all Specifications
Product details
Technical specifications
Product details : GARRYSON MINIATURE FLAP WHEEL 25 X 25MM 80 GRIT 6MM SHANK GSM2525080
A quick and economical solution for finishing, grinding, cleaning, polishing and sanding of small intricate work-pieces. Suitable for use on metals, wood and other non-metallic surfaces. Works very well on both flat and contoured surfaces.
Technical specifications
Attributes
Diameter
25
mm
Thickness
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.02
excl. VAT
/
Each
£
7.22
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 64517 FLAP WHEEL 339 80MMX30MMX6MM P80
GARRYSON 086017 NYLON 75X50MM FINE FLAPWHEEL
FLAP WHEEL 20X20 P80 GRIT
NORTON 66261080270 VORTEX AM UNITIZED WHEEL 50X6X6.35 7AM
ROEBUCK 6842976 FLAP WHEEL 50 X 20 MM 60G
NORTON 66254414832 VORTEX UNIFIED WHEEL 75 X 6 X 6.35 GRADE : 5-AM
DREMEL FLAPWHEEL 504 2615050432
3M 12630 SHAFT MOUNTED FLAP BRUSH PF-ZS 100MMX45MMX6MM
3M 64500 FLAP WHEEL 339 50MMX20MM P60 PK10
GARRYSON 30X15 FLAPWHEEL 120G S3015L120
ROEBUCK 6842984 FLAP WHEEL 60 X 15 MM 60G
3M 64508 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P60
3M 64477 FLAP WHEEL 339 30MMX10MM P80
ROEBUCK 886343 NON WOVEN FLAP WHEEL 60 X 30 MM 150G
NORTON 63642561466 SPINDLE FLAP WHEELS BDX-30X15X6MM SK(C)#80