UVEX 9143297 I-GUARD+ PLANET SAFETY GOGGLE W/ CLEAR LENS
Uvex I-guard Planet Goggles
See technical informationSee documentsReferences
Uvex:9143297
Rubix:248A7348
EAN:4031101942322

Documents
Product details : UVEX 9143297 I-GUARD+ PLANET SAFETY GOGGLE W/ CLEAR LENS
The uvex i-range is a new flexible 3-in-1 safety eyewear line with the right product for many workplace hazards or environments. The uvex i-range planet variant also sets standards in terms of sustainability: using recycled and bio-based materials for innovative safety glasses as part of environmentally friendly and resource-saving production. The properties of these safety glasses (e.g. mechanical strength, UV protection, design and comfort) are not affected in any way. The uvex i-range planet is flexible in use and contributes effectively to environmental protection.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- Usually arrives within 14 working days
