BOLLE SPECTN10W SPECTRUM CLEAR PC LENS AF VENTED FRAME

Safety Goggles

See technical information
References
Bollé Safety:SPECTN10W
Rubix:385A9999
EAN:3660740019938
brand logo
Technical specifications
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Product details : BOLLE SPECTN10W SPECTRUM CLEAR PC LENS AF VENTED FRAME


With its bi-material frame and adjustable strap, Spectrum offers superior protection and adaptability. Available in two sizes, Spectrum is a versatile product with different frame type and lens coatings to provide a solution for every company, regardless of their specific work environment. Its sporty design and optimized ergonomics also ensure greater acceptance for enhanced safety and productivity.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Weight105 g
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
  • In stock: Next day delivery