UVEX 9320265 MEGASONIC SAFETY GOGGLE W/ CLEAR LENS
Megasonic Goggles
See technical informationSee documentsReferences
Uvex:9320265
Rubix:398A9712
EAN:4031101790794


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9320265 MEGASONIC SAFETY GOGGLE W/ CLEAR LENS
The megasonic's revolutionary lens design has an exceptional field of vision with optical class 1 clarity in every direction The sporty, ergonomic design and ultra-comfortable fit means these goggles both protect and allow you to get on with your day, without distraction.
Strengths
•Safety eye-wear in a sporty, ergonomic design
The uvex supra-vision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
Frame colour: anthracite, headband: blue
PC lens: clear
The uvex supra-vision excellence lens coating provides permanent anti-fog protection on the inside and is extremely resistant to chemicals and scratches on the outside
Frame colour: anthracite, headband: blue
PC lens: clear
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 96 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- Usually arrives within 14 working days