3M 12536 GOLD ABRASIVE SHEET 288U 229MM X 280MM P800 NO HOLE PK50
3M™ Gold Abrasive Sheet 288U
See technical informationSee documentsReferences
3M:12536
Rubix:415A1297
Manufacturer :7100375696
EAN:00068060064936




Documents
Product details : 3M 12536 GOLD ABRASIVE SHEET 288U 229MM X 280MM P800 NO HOLE PK50
Use 3M™ Gold Abrasive Sheet 288U for collision repair sanding applications. Its fast long lasting cut makes it an ideal choice for professionals seeking reliable results. The paper features a load-resistant coating that helps prevent clogging , extending the life of the abrasive. 3M™ Gold Abrasives are precision coated and use high quality minerals and resins to deliver longer-lasting abrasives that cut through a variety of surfaces - including paint, primer, metal and composites. With 3M™ Gold Abrasive Sheet 288U, you can achieve a uniform consistent finish, making it a valuable addition to any repair toolkit.
3M™ Gold Abrasive Sheet 288U is a durable abrasive sheet with long lasting, consistent sanding performance. The sheet is suitable for a wide variety of applications in the body repair process. Its durable construction and anti-loading coating help reduce loading for longer sheet life and provide a smooth consistent finish.
Strengths
• Suitable for use on metal, paint, clear coat, body filler, plastic, primer, putty, and composites
• Fast, consistently sharp cut
• Long disc life, with reliable performance & finish
• Loading resistant coating helps reduce premature loading / clogging and extend abrasive life
• Convenient sheet form available in a variety of grades
Applications
Coating Removal || Dent Prepare || Filler Shaping || General Purpose Sanding || Hand Sanding || Paint Removal || Paint Sanding || Primer Sanding || Shape and Sand Filler or Putty || Surface Preparation
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 229 mm |
| Grain | 800 |
| Backing material | paper |
Show UNSPSC/ECL@SS
£ 32.00 excl. VAT
/ Each
£ 38.40 incl. VAT
- Delivery date on request
Contact a branch