NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100


Norton PRO - Seals and gaskets

References
norton:63642558012
rubix:271A8945
brand logo
brand logo
Technical specifications
Length230 mm
Width115 mm
Grain120

Product details : NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100


Norton offers a comprehensive range of hand and machine abrasive products that provide high performance, easy-to-use abrasive solutions. The range covers all common applications.

Strengths

A275 abrasive paper meets the highest standards in abrasive manufacturing.

Norton Pro is ideal for dry sanding paint, primers and putty, deburring, removing sanding scratches, applying and finishing putty, and smoothing repaired surfaces.

The special No-Fil® coating prevents premature clogging and ensures long service life.

It cuts quickly, works at low temperatures and is more resistant to dirt.

Applications

Sanding

Technical specifications


Attributes
Length230 mm
Width115 mm
Grain120
Show UNSPSC/ECL@SS
£ 151.67 excl. VAT
/ Each
£ 182.00 incl. VAT
  • Usually arrives within 14 working days