KLINGSPOR 215476 PS33CK SELF-FASTEN PAPER STRIP 98X148MM P120 7H PK100
PS 33 CK Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:215476
Rubix:416A2630
EAN:4014855062270

Product details : KLINGSPOR 215476 PS33CK SELF-FASTEN PAPER STRIP 98X148MM P120 7H PK100
PS 33 CK strips self-fastening, 98 x 148 mm grit 120 hole pattern GLS24
Technical specifications
Attributes
| Length | 98 mm |
|---|---|
| Width | 148 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 29.72 excl. VAT
/ Each
£ 35.66 incl. VAT
- Usually arrives within 14 working days