References
Norton:77696081112
Rubix:180A9232
EAN:5900442809054

Documents
Product details : NORTON SANDING SHEET 77696081112
T100 waterproof sheets use aluminium oxide abrasive for multi-purpose use when wet and dry sanding
Strengths
•Multi-purpose product
Excellent price / performance ratio
Excellent price / performance ratio
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 800 |
| Application | finishing |
Show UNSPSC/ECL@SS
£ 0.74 excl. VAT
/ Each
£ 0.89 incl. VAT
- Delivery usually within ( 10 ) days
