Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
ABRALON 125MM P2000 (A1-906)
ABRALON 125MM P2000 (A1-906)
Abrasive disc Mirka
References
mirka:
8A23202095
rubix:
4507791
Product details
Technical specifications
Product details : ABRALON 125MM P2000 (A1-906)
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.81
excl. VAT
/
Each
£
2.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 89695 ROLOC FIBRE DISC 787C 75MM 60+
3M 07481 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM S SFN RD PK25
3M 5055 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 400+
3M 39895 XTRACT CUBITRON II NET DISC 710W 75MM NO HOLE 180+ PK50
MIRKA FM6JT05092 SANDING DISCS MICROSTAR 77MM P1000
SIA 1950 SIASPEED DISC 150MM 7 HOLE P180 PACK OF 100 8438.1710.0180
NORTON 4 X 15/64 X 6MM SPINDLE BEARTEX RAPID STRIP DISC R4101 636425
3M 00575N SCOTCH-BRITE SE SURFACE COND DISC 178MMX22MM A CRS
NORTON 66261058708 BLAZE DISC F980X 76.2MM P36
PFERD 42750332 ABRASIVE DISCS CD 25 A 320
MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
3M 64271 XTRACT CUBITRON II FILM DISC 775L 152MM 220+
MIRKA 366JT09932 Q.SILVER 77 MM P320 PACK 100
GISS 866454 ZIRCONIUM QUICK-CHANGE DISC 50 MM P80
3M SURF COND DISC WITH CENTRE PIN 178 X 22MM A/COARSE 60985 SINGLE