3M 7100275836 SURFACE CON DISC PN-DH FINE 115MMX22.23MM PK100
Scotch-Brite™ Precision Surface Conditioning Disc
See technical informationReferences
3M:FPNDH115F1H
Rubix:240A9841
Manufacturer :7100275836
EAN:4064035130336




Product details : 3M 7100275836 SURFACE CON DISC PN-DH FINE 115MMX22.23MM PK100
Scotch-Brite™ Precision Surface Conditioning Discs set a new standard in surface conditioning performance. These reformulated multi-purpose discs feature 3M Precision-Shaped Grain technology incorporated into the nonwoven web, bringing a new level of productivity and abrasive life to the Scotch-Brite™ lineup.
Redesigned with you in mind. Meet the next advancement in surface conditioning technologies: Scotch-Brite™ Precision Surface Conditioning Discs. This new addition to the Scotch-Brite™ lineup promises the consistency you’ve come to expect with increased cutting speed and longer abrasive life. By combining two flagship 3M technologies — nonwoven fibre and ceramic 3M Precision-Shaped Grain — you can get the ideal finish, faster. To help you be even more efficient, these discs come in brighter, more vivid colors to make identification easier. Plus, the grade range has been expanded to include Fine and Extra Coarse offerings, providing an even larger range of solutions for your abrasive needs. Ready to improve your process. These premium multi-purpose discs are designed to streamline surface conditioning processes including cleaning, blending, deburring and finishing. Typical substrates include aluminum and soft metals, carbon steel and stainless steel, with applications ranging from coating and corrosion removal to refining and post-cast processing. Applications: Coating removal, Corrosion removal, Refining coated abrasive scratches, Refining machine marks, Post-cast processing, Burr removal, Removing micro-burrs.
Strengths
• A NEW LEVEL OF MULTI-PURPOSE PRODUCTIVITY: Expanded grade range allows these new discs to cover blending, cleaning, deburring, finishing, grinding, polishing, radiusing and refining applications
• UPGRADED FOR HIGH PERFORMANCE: Built with 3M Precision-Shaped grain for increased cut-rate without sacrificing finish
• WORKS ON A RANGE OF METALS: Great for use on aluminum and soft metals, carbon steel, stainless steel and more
• QUICK AND EASY ATTACHMENT: Hook and loop backing makes for easy disc attachment, removal and re-attachment in multi-step processes
• CONFORMABILITY WITHOUT COMPROMISE: 3M Precision-Shaped Grain delivers an aggressive cut while conformable nonwoven web helps protect against gouging
• TWO INNOVATIVE TECHNOLOGIES IN ONE DISC: Scotch-Brite™ nonwoven fibers combined with 3M Precision-Shaped Grain deliver improved performance over traditional surface conditioning discs
• AVAILABLE IN A RANGE OF GRADES: Choose from Very Fine (VFN), Fine (FN), Medium (MED), Coarse (CRS) and Extra Coarse (XCRS) to fit your application needs
Applications
Cleaning - Finishing - Polishing - Radiusing
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | fine |
| Application | blending - cleaning - deburring - finishing - radiusing - refining |
| Reaming diameter | 22.23 mm |
| Type of abrasive | ceramic |
| Backing material | non-woven |
| Series | pn-dh |
Show UNSPSC/ECL@SS
£ 304.59 excl. VAT
/ Each
£ 365.51 incl. VAT
- Delivery usually within ( 13 ) days