KLINGSPOR 295370 QMC910 CERAMIC QUICK CHANGE DISC 50 MM GRIT 80 PK100
QMC 910 Abrasive Quick change disc
See technical informationReferences
Klingspor:295370
Rubix:416A2990
EAN:4014855123957

Product details : KLINGSPOR 295370 QMC910 CERAMIC QUICK CHANGE DISC 50 MM GRIT 80 PK100
QMC 910 quick change disc multibond ceramic, 50 mm grit 80
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 80 |
| Application | metals |
| Type of abrasive | ceramic |
| Backing material | resin |
| Series | qmc 910 |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 161.27 excl. VAT
/ Each
£ 193.52 incl. VAT
- Usually arrives within 14 working days