NORTON RAPID BLEND TYPE 27 UNITISED WHEEL DISC 115 X 22MM NEX2AF


Nex - Unified discs with backing

References
norton:66261020547
rubix:2591426
brand logo
brand logo
Technical specifications
Diameter114.3 mm
GrainFine

Product details : NORTON RAPID BLEND TYPE 27 UNITISED WHEEL DISC 115 X 22MM NEX2AF


Unique compacted structure design offers material removal while imparting a final smear free finish. Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Unified discs with backing - Norton Nex - 114.3x12.7x22.225mm Fine Brown

Technical specifications


Attributes
Diameter114.3 mm
GrainFine
Show UNSPSC/ECL@SS
£ 18.20 excl. VAT
/ Each
£ 21.84 incl. VAT
  • Usually arrives within 14 working days