3M 33539 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P600 PK20
3M™ Hookit™ Flexible Abrasive Foam Disc
See technical informationSee documentsReferences
3M:33539
Rubix:219A8920
Manufacturer :7100224821
EAN:04054596809529
Documents
Product details : 3M 33539 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P600 PK20
The 3M™ Hookit™ Flexible Foam Abrasive Disc combines flexible aluminium oxide abrasive with a soft foam backing for wet or dry blending and sanding. The grade is specified for final primer sanding on critical colours and for refining marks left by previous sanding stages.
Features:
The soft foam backing conforms to irregular surfaces and remains comfortable during manual sanding. Hundreds of laser-perforated holes provide dust and water control, whether the disc is used wet or dry. It is suitable for machine or hand use, while the 3M™ Hookit™ attachment system allows quick fitting to compatible hook-and-loop equipment.
Specifications:
• Product form: foam abrasive disc.
• Abrasive mineral: aluminium oxide.
• Grade: P400, P600, P2000 (depending on variant).
• Diameter: 77 mm, 150 mm (depending on variant).
• Backing: soft foam.
• Attachment system: Hookit™ hook-and-loop.
• Sanding method: wet or dry.
• Application method: hand or machine.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The soft foam backing conforms to irregular surfaces and remains comfortable during manual sanding. Hundreds of laser-perforated holes provide dust and water control, whether the disc is used wet or dry. It is suitable for machine or hand use, while the 3M™ Hookit™ attachment system allows quick fitting to compatible hook-and-loop equipment.
Specifications:
• Product form: foam abrasive disc.
• Abrasive mineral: aluminium oxide.
• Grade: P400, P600, P2000 (depending on variant).
• Diameter: 77 mm, 150 mm (depending on variant).
• Backing: soft foam.
• Attachment system: Hookit™ hook-and-loop.
• Sanding method: wet or dry.
• Application method: hand or machine.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Strengths
• Flexible abrasive for blending applications.
• Soft foam backing conforming to irregular surfaces.
• Wet or dry sanding capability.
• Manual or machine operation.
• Dust and water control through laser perforations.
• Comfortable handling during manual use.
• Soft foam backing conforming to irregular surfaces.
• Wet or dry sanding capability.
• Manual or machine operation.
• Dust and water control through laser perforations.
• Comfortable handling during manual use.
Applications
The 3M™ Hookit™ Flexible Foam Abrasive Disc is intended for final primer sanding on critical colours and for refining previous sanding marks, including work before water-based base coat application. It can also be used for stone-chip sanding and preparation before base coat and clear coat application.
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 600 |
Show UNSPSC/ECL@SS
£ 63.12 excl. VAT
/ Each
£ 75.74 incl. VAT
- Delivery usually within ( 13 ) days
