KLINGSPOR 353206 PS77CK SELF-FASTEN DISC 150MM P120 NO HOLE PK100
PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353206
Rubix:416A3737
EAN:5907560218683

Documents
Product details : KLINGSPOR 353206 PS77CK SELF-FASTEN DISC 150MM P120 NO HOLE PK100
PS 77 CK disc self-fastening active coated, 150 mm grit 120 no hole
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Grain | 120 |
| Application | construction materials |
| Type of abrasive | aluminium oxide |
| Backing material | c-latex paper |
| Series | ps 77 ck t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Usually arrives within 14 working days