Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 337888 150MM DISC P240 GRIT
KLINGSPOR 337888 150MM DISC P240 GRIT
Abrasive disc Klingspor
References
klingspor:
337888
rubix:
245A3321
ean:
4014855302550
Technical specifications
Diameter
150
mm
Grain
240
Product details
Technical specifications
Product details : KLINGSPOR 337888 150MM DISC P240 GRIT
Technical specifications
Attributes
Diameter
150
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.09
excl. VAT
/
Each
£
1.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 25MMSC-DR CRSE PK200 15393
PFERD 42770503 ABRASIVE DISCS CDR 50 A 36
HERMES 6217892 VC154 LONGLIFE VEL MULTIHOLE 125MM P400 PK100
NORTON VORTEX RAPID PREP SELF GRIP 125MM DISC VFNE 66623378981 SINGLE
NORTON 63642531875 DSC DI 150X0 H231 NOR P40 VL1
3M 7100284769 3M XTRACT CUBITRON II CLOTH DISC 900DZ, 40+ J-WEIGHT
NORTON 69957325732 DSC DI 150X0 M920 NOR P240 VL1
3M 60231 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC 152MM NO HOLE A MED
3M 546447 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 115 MM X NH
3M 055270 SCOTCH-BRITE ROLOC SURFACE COND DISC 50MM A MED RED PK50
3M 51913 CLEAN AND STRIP XCUT DISC XC-RD A/O X COARSE GREEN 178MMX22MM
3M 7100359479 SURFACE CONDITIONING ROLOC DISC XCRS 80+ 51MM PK25
KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM
3M 7100288233 3M XTRACT CUBITRON II NET DISC 710W, 180+, 152 MM PK50
3M 07527 SCOTCH-BRITE ROLOC BRISTLE DISC 76MMX15.8MM P80 YELLOW