3M 05742 HOOKIT HAND BLOCK 70MMX125MM SOFT


3M™ Hookit™ Hand Block, 70 mm x 125 mm, Soft, 05742

References
3m:E05742
rubix:118A1003
brand logo
brand logo
Technical specifications
TypeHand Block
PackagingEach

Product details : 3M 05742 HOOKIT HAND BLOCK 70MMX125MM SOFT


Get better results when sanding by hand with 3M™ Hookit™ Hand Block – our ergonomic sanding block that fits comfortably in the hand to reduce instances of hand fatigue. The block allows for a more even and consistent application of pressure, which delivers more uniform results.

Strengths

For achieving a true flat surface, use 3M™ Hookit™ Hand Block. Our ergonomic hand block is designed for comfort and easy sanding for levelling repair areas when power sanding is not an option. Use this item with our Hookit™ abrasive products. The block allows for a more even and consistent application of pressure, which delivers more uniform results. Hand sanding also allows you to work at a pace that’s suitable for more delicate work and is ideal for out of reach areas. These sanding blocks use our 3M Hookit™ attachment system for easy replacement of sandpaper sheets. Simply press on the abrasive sheet to get a secure grip and then peel it away for easy removal.

Applications

Sanding, Hand Sanding

Technical specifications


Attributes
TypeHand Block
PackagingEach
Show UNSPSC/ECL@SS
£ 17.67 excl. VAT
/ Each
£ 21.20 incl. VAT
  • Usually arrives within 14 working days