Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Blocks, plugs, sponges
Foam sanding block
KLINGSPOR 68 X 118 X 40MM SELF FASTENING HAND BLOCK HK100
KLINGSPOR 68 X 118 X 40MM SELF FASTENING HAND BLOCK HK100
Foam sanding block Klingspor
References
klingspor:
185320
rubix:
80070724
ean:
4014855027613
Product details
Technical specifications
Product details : KLINGSPOR 68 X 118 X 40MM SELF FASTENING HAND BLOCK HK100
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.11
excl. VAT
/
Each
£
12.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STANLEY STHT0-05928 POLE SANDER
STANLEY STHT0-05927 HAND SANDER
ROEBUCK GB060-BH FLEXIBLE MULTI-PURPOSE POLISHER COARSE
3M 05742 HOOKIT HAND BLOCK 70MMX125MM SOFT
3M 09550 PERFECT-IT FOAM COMPOUNDING PAD ORG FLAT 150MM
3M 09378 PERFECT-IT HIGH GLOSS POLISHING PAD BLK CONVOLUTED 150MM
ROEBUCK GB120-BH FLEXIBLE MULTI-PURPOSE POLISHER MEDIUM
3M 7100323058 FLEXIBLE DIAMOND HAND LAP 6200J M74 RED PACK OF 10
3M 63219 STANDARD SPONGE DARK GREY 100MMX68MMX26MM COARSE
ROEBUCK 866903 STICK-ON ABRASIVE SHEET BLOCK 68 X 118 X 40
3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED PACK OF 24
3M 63198 STANDARD SPONGE 100MMX68MMX26MM SOFT FINE
BAILEY DRAIN TEST PLUG 75MM 2561
STANLEY STHT0-05928 POLE SANDER
FIT4THEJOB FFJCSB CORK SANDING BLOCK