3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED PACK OF 24


3M™ Sanding Sponges

References
3m:63199
rubix:114A6379
manufacturer :7000026570
ean:04046719251735
brand logo
brand logo
Technical specifications
TypeGrain A Medium Hard
Packaging6
See all Specifications

Product details : 3M 63199 SANDING SPONGES 100MMX68MMX26MM MED 4 SIDED PACK OF 24


Use 3M™ Standard Sponge for sanding shaped parts of furniture. Our thin, flexible and conformable abrasive sponges are available in three grits of silicon carbide.
Thin and conformable abrasive sponges for sanding shaped parts of furniture, chairs, tables, etc.. Available in three grits of silicon carbide. Coating on both sides Flexibility: Very Flexible

Strengths

Thin and conformable;Very flexible;Available in three grits of silicon carbide;Hand

Applications

Useful for sanding shaped parts of furniture

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x68x26 mm
Packaged dimensions (D x W x H)83x201x285 mm
Package weight1015 g
TypeGrain A Medium Hard
Packaging6
Show UNSPSC/ECL@SS
£ 16.46 excl. VAT
/ Each
£ 19.75 incl. VAT
  • Usually arrives within 14 working days