3M A00337 HOOKIT PAPER DISC 255P 152MM NO HOLE P180 PK100
3M™ Hookit™ Paper Disc 255P
See technical informationSee documentsReferences
3M:7000082601
Rubix:269015
Manufacturer :7000082601
EAN:5010027540514

Documents
Product details : 3M A00337 HOOKIT PAPER DISC 255P 152MM NO HOLE P180 PK100
Use 3M™ Hookit™ Paper Disc 255P for intermediate and final sanding of metal, solid or painted surfaces, varnished surfaces and plastic parts.
Our 255P discs feature an aluminium oxide abrasive with a C weight paper backing, offering good mineral support for a sustained cutting action and longer life. An anti-loading coating helps to extend the working life and gives good results with fine grades on challenging top coats and primers.
Hookit abrasive products – with hook-and-loop backing –feature loop material that mates to a backup pad*, where tiny hooks firmly engage the loops. Attachment is quick, easy and secure.
Use sanding, finishing, and surface conditioning products with 3M Hookit attachment and removal system for an efficient way to work through multi-step finishing processes.
*Sold separately
Strengths
Longer life;Sustained cutting action;Anti-loading coating;Use on a variety of surfaces
Applications
Use for intermediate and final sanding of metal, solid and painted surfaces;Apply to varnished surfaces and plastic parts
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 158x158x97 mm |
|---|---|
| Package weight | 792 g |
| Diameter | 150 mm |
| Grain | 180 |
| Application | intermediate and final sanding of furniture, composites, solid surfaces, paints and primers |
Show UNSPSC/ECL@SS
£ 62.31 excl. VAT
/ Each
£ 74.77 incl. VAT
- Sold out