KLINGSPOR 295414 QRC800 NON-WOVEN QUICK CHANGE DISC 50 MM MEDIUM PK50
QRC 800 Abrasive Quick change disc
See technical informationReferences
Klingspor:295414
Rubix:416A3000
EAN:4014855123513

Product details : KLINGSPOR 295414 QRC800 NON-WOVEN QUICK CHANGE DISC 50 MM MEDIUM PK50
QRC 800 quick change disc, 50 mm medium aluminium oxide
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 150 |
| Application | metals |
| Reaming diameter | 6 mm |
| Type of abrasive | aluminium oxide |
| Backing material | scm non-woven web (hard non-woven material) bonded to a synthetic fibre backing |
| Series | qrc 800 |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 86.67 excl. VAT
/ Each
£ 104.00 incl. VAT
- Usually arrives within 14 working days