References
3M:02700
Rubix:80213149
Manufacturer :7100001985
EAN:00051111557648

Product details : 3M 02700 HOOK IT DISC BACKING PAD 02700 75MM
The 3M™ Hookit™ Disc Pad is designed to securely hold a 3M Hookit sanding or finishing disc and our Finesse-it buffing pad, to a variety of hand-held sanding tools. It features a 45° tapered edge to allow the sanded area to be feather-edged or more easily blended.
Technical specifications
Attributes
| Package weight | 49,8 g |
|---|---|
| Diameter | 76.2 mm |
| Type | back-up pad |
Show UNSPSC/ECL@SS
£ 18.08 excl. VAT
/ Each
£ 21.70 incl. VAT
- Delivery usually within ( 16 ) days