Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
Backup Pads Velcro - Rapid Prep Pad
References
norton:
77696076941
rubix:
256A5856
ean:
3157629561638
Technical specifications
Diameter
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
PADS FOR RAPID PREP, RAPID PREP VORTEX AND RAPID STRIP DISCS
Technical specifications
Attributes
Diameter
125
mm
Type
Backup Pad
Type of attachment
M14
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.71
excl. VAT
/
Each
£
17.65
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
3M 84999 ROLOC DISC PAD 75MM M14 MEDIUM
3M 05540 ROLOC BRISTLE DISC HOLDER DISC PAD ASSEMBLY 76.2MM HARD PK10
3M 84993 ROLOC DISC PAD 75MMM14 EXTRA HARD
NORTON 69957328425 SU006-150MM PAD SAVER MAP-VL2-NOR
PFERD 42721383 COMBI-DISC HOLDER SBH 38W
3M 09386 FLAT FIBRE DISC BACK UP PAD 127MM M14 X 2.0 SEMIFLEX
3M 20350 XTRACT LOW PROFILE BACK-UP PAD 76MMX12.7MMX6MM
3M 20465 XTRACT LOW PROFILE BACK-UP PAD 152MMX9.52MMX15.8MM 53 HOLE
"MIRKA 8294791211 77MM BACKING PAD 1/4"" GRIP 6 HOLE"
BIBIELLE RH0052 RH 51MM DCR R QUICK CHANGE HOLDER
FLEXOVIT BACK UP PAD 125MM 69957382816
MIRKA 8292608011 150MM BACKING PAD 48H/17H
NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM
3M 45093 ROLOCDISC PAD TR EXTRA HARD 3 IN 1/4-20 INTERNAL
"MIRKA 8295494111 UNI BACKING PAD 150MM 5/16""+M8 GRIP 61H MEDIUM"