3M 45091 ROLOC DISC PAD 75MM 1/4 HARD


3M™ Dynatel™ Locators 2250/2273 Series

References
3m:45091
rubix:7814343
manufacturer :7100002305
ean:00051144450916
brand logo
brand logo
Technical specifications
Diameter76.2 mm
See all Specifications

Product details : 3M 45091 ROLOC DISC PAD 75MM 1/4 HARD


Use 3M™ Roloc™ Disc Pad to securely attach Roloc disc and bristle products. Our pads come in various diameters and hardness levels, meeting the requirements of many different grinding applications. The screw aligns the disc – instead of having to align the edges – making disc changes quick and easy. These versatile pads work with drills, disc sanders, right angle grinders and rotary sanders.

Strengths

Disc pad provides secure attachment for any 3M™ Roloc™ disc or bristle product
Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
Disc attachment is quick and easy, increasing productivity
Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
Durable backing reduces edge wear

Applications

|

Technical specifications


Attributes
Package weight177 g
Diameter76.2 mm
Typeback-up pad
Show UNSPSC/ECL@SS
£ 25.75 excl. VAT
/ Each
£ 30.90 incl. VAT
  • In stock: Next day delivery