Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Support slab for fibre disc
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
3M Green Corps Grinding Wheel Support Plate
References
3m:
60642
rubix:
060252
manufacturer :
7000111570
ean:
4001895819506
Technical specifications
Diameter
86
mm
See all Specifications
Product details
Technical specifications
Product details : 3M 60642 GREEN CORPS FIBRE DISC BACKUP PAD 115MM 125MM (86 MMX22MM)
Support plate for use with 3M Green Corps grinding discs
Technical specifications
Attributes
Package weight
20,73
g
Diameter
86
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.99
excl. VAT
/
Each
£
3.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66623338436 SU001-150-M8&5/16-MED-VL1-NOR
MIRKA 8294791311 BACKING PAD 77MM
"NORTON 63642586932 2"" BACKING PAD"
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 25MM 63642556628
NORTON MEDIUM DENSITY RUBBER BACK UP PAD 38MM 63642556629
NORTON SELG GRIP BACK UP PAD 115MM M14 69957382846
3M 09584 HIGH PERFORMANCE RIBBED BACK-UP PAD 127 MM BLACK
NORTON 77696076935 SU001-113 M14MED-PLAIN-NONWOGENC/PIN22MM
KLINGSPOR 14835 BACKING PAD ST358 125MM M14
81 X 133MM ABRANET BACKING PAD 54 HOLES
3M HOOK IT BACK UP PAD 150MM X 5/16
3M 64861 HIGH PERFORMANCE RIBBED BACK-UP PAD 125MM RED
NORTON 77696076941 SU001-123 M14MED-PLAIN NOWOVGENC/PIN22MM
3M 45095 ROLOC DISC PAD 50MM 1/4 MEDIUM
3M CENTRE PIN BACK PAD 115 X M14