Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 7100026528 3M947A CUBITRON II 100MM X 289MM 120+
3M 7100026528 3M947A CUBITRON II 100MM X 289MM 120+
Abrasive disc 3M
References
3m:
947A
rubix:
255A3805
manufacturer :
7100026528
Technical specifications
Diameter
100
mm
Product details
Technical specifications
Product details : 3M 7100026528 3M947A CUBITRON II 100MM X 289MM 120+
Technical specifications
Attributes
Diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MIRKA 5424105080 ABRANET 150 MM P80 DISC PACK 50
FY61205094 GALAXY 125MM GRIP P1500 PK50
3M 27628 CUBITRON II FIBRE DISC 125 X 22MM 4 SLOTS 982C 80G PACK OF 25
SIA 1950 SIASPEED DISC 150MM 7 HOLE P180 PACK OF 100 8438.1710.0180
3M 51912 CLEAN AND STRIP XT PRO X CUT DISC XC-RD GREEN QC 125 MM X M14
3M A01647 HOOKIT PAPER DISC 245 152MM NO HOLE P80 PK50
3M 7100274226 SURFACE CONDITIONING DISC PN-DH XCOARSE 125MMX22.23MM
NORTON 69957390933 BLUE FIRE SELF GRIP DSC 150MM P40
MIRKA 8A11402018 ABRALON PAD 115 X 140MM P180 20 PACK
3M HOOKIT PAPER DISC 236U P120 C-WEIGHT 6 IN X NH DIE 600Z PK50
3M 7100067094 CUBITRON II HOOKIT PAPER DISC 152MM 732U 180+ PK50
3M 05523 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM A VFN BLUE
3M 86710 HOOKIT FILM DISC 375L 150MMX19.1MM P320
ROEBUCK 886418 CERAMIC FIBRE DISC 125 MM 80G
3M 33542 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1200