3M 22396 ROLOC DISC TR 361F 1-1/2IN P36 PK50


3M Roloc Disc

References
3m:22396
rubix:2578719
manufacturer :7000045091
brand logo
brand logo
Technical specifications
Diameter38 mm
Grain36

Product details : 3M 22396 ROLOC DISC TR 361F 1-1/2IN P36 PK50


3M Roloc Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminium oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications

Strengths

3M Roloc attachment enables efficient and secure installation and removal of the disc
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications

Applications

Deburring & Surface Conditioning
Maintenance
Metalworking

Technical specifications


Attributes
Diameter38 mm
Grain36
Show UNSPSC/ECL@SS
£ 34.67 excl. VAT
/ Each
£ 41.60 incl. VAT
  • In stock: Next day delivery