3M 7100078154 PAPER DISC 236U 152 MM P120


3M Xtract™ Paper Disc 236U

References
3m:1151698
rubix:275A0773
manufacturer :7100078154
ean:00051141555089
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain120
See all Specifications

Product details : 3M 7100078154 PAPER DISC 236U 152 MM P120


3M Xtract™ Paper Disc 236U is excellent for blending and finishing on aluminum and carbon steel, as well as woodworking applications for heavy and medium stock removal and finishing on hardwoods, softwoods, and composites. Our clean sanding discs also work well on primer, paint, sealers, topcoats, fiberglass, and plastics. The strong, C-weight paper backing on our 3M Xtract Paper Disc 236U supports aggressive sanding and minimizes edge wear. An open coat means the abrasive grains have space between them so that dust escapes through the spaces rather than loading the cutting edge of the grains. The load resistant coating allows the disc to continue cutting even when sanding softwoods, paints, and other materials that would, otherwise, clog the disc and hinder sanding ability. Sandpaper discs cut better and last longer when dust isn't loading the cutting surface of the abrasives. Reducing dust is easier than ever with 3M Xtract Discs, designed for optimal dust removal. For maximum dust extraction, use this disc with a 3M Xtract Back-up pad and a random orbital sander with vacuum (both sold separately). Our proprietary multi-hole pattern on 3M Xtract products removes dust at a higher rate than 5- or 6-hole products.Our proprietary multi-hole pattern evacuates dust from the disc at a high rate. This hole design doesn't even require alignment of holes with the disc pad (which is attached to a random orbital sander and sold separately), making disc changes quick and simple. The 3M Hookit™ attachment system uses a hook and loop design that makes disc changes fast and easy. All of this adds up to improved productivity and reduced material consumption.
3M Xtract™ Paper Disc 236U features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Advanced Series Abrasives from 3M are designed to deliver an unbeatable combination of performance and value. Open coat construction and a load-resistant coating further prevent clogging.

Strengths

3M Xtract™ proprietrary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity, and provide a cleaner work environment;Open coat and load-resistant coating prevents clogging to optimize cut and product life;3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life;Aluminum oxide grains cut faster and last longer than traditional garnet;Strong, C-weight paper backing supports aggressive sanding

Applications

For aggressive sanding

Technical specifications


Attributes
Package weight10,433 g
Diameter150 mm
Grain120
Show UNSPSC/ECL@SS
£ 0.50 excl. VAT
/ Each
£ 0.60 incl. VAT
  • Usually arrives within 14 working days