3M 7136101 MODUL-R SAFETY GOGGLES VENTED ANTI-SCRATCH/ANTI-FOG CLR


3M™ Modul-R™ Safety Goggles and Half Visor

References
3m:MODULR
rubix:243A9292
manufacturer :7000032489
ean:04046719305179
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : 3M 7136101 MODUL-R SAFETY GOGGLES VENTED ANTI-SCRATCH/ANTI-FOG CLR


For lightweight safety goggles with a high-performance ventilation system, use 3M™ Modul-R™ Safety Goggles, 71361-00001. Our safety goggles are made with a a thermoplastic elastomer body (TPE) and feature a high-performance ventilation system which helps overcome fogging problems while keeping liquids and dust out of the goggle. The clear polycarbonate lens is curved, providing a distortion free field of view with an anti-scratch and anti-fog coating for increased durability and improved vision. They are compatible with 3M Modul-R™ Half Visor.
The 3M™ Modul-R™ Safety Goggles offer extended coverage with an optional impact visor included to help provide additional protection. An open or closed venting system helps minimize fogging and can be flipped up in stand-by position.

Strengths

Large profile safety goggle, with enough space to fit most prescription glassess
Cylindrical curved lens design for optimal horizontal field of vision
Pivoting ratchet for convenient personal adjustment
Half visor available that provides additional mouth protection from liquids and dust

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourColourless
Show UNSPSC/ECL@SS
£ 16.17 excl. VAT
/ Each
£ 19.40 incl. VAT
  • Usually arrives within 14 working days