3M 7151200 VIRTUA AP SAFETY GLASSES ANTI-SCRATCH CLEAR LENS


3M™ Virtua™ AP Safety Glasses

References
3m:71512-00000
rubix:80228709
manufacturer :7100006209
ean:4046719416509
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : 3M 7151200 VIRTUA AP SAFETY GLASSES ANTI-SCRATCH CLEAR LENS


3M™ Virtua AP Safety Glasses

Strengths

Unisex styling safety spectacles F rated impact protection The wrap around design features integral side shields for greater protection. They have a protective brow bar to help guard against particulates falling from above. Anti-Scratch coating for increased durability

Applications

Construction, Food and Beverage Manufacturing, Woodworking

Technical specifications


Attributes
Coating of the glassesAnti-scratch
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourColourless
Adjustable side piecesNo
Secondary colourColourless
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
  • In stock: Next day delivery