BOLLE SQUWPCC5 SQUALE OVERRIDE OTG WELDING PC SHADE 5 LENS BK PC FRAME
SQUALE overglasses
See technical informationReferences
Bollé Safety:SQUWPCC5
Rubix:2574384
EAN:3660740002343


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | black |
| Ocular material | polycarbonate |
Product details : BOLLE SQUWPCC5 SQUALE OVERRIDE OTG WELDING PC SHADE 5 LENS BK PC FRAME
Squale telescopes provide optimal protection for all corrective eye wearers.
Ocular material : Polycarbonate
Strengths
Superior protection. Stretchable branches. Lower protection.
Applications
Interior/Exterior.
Technical specifications
Attributes
| Logistic Weight | 47 g |
|---|---|
| Package weight | 60 g |
| Coating of the glasses | anti-scratch |
| Eyepiece shade | black |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 14.72 excl. VAT
/ Each
£ 17.66 incl. VAT
- Usually arrives within 14 working days