HONEYWELL 1013046 HL MAX EARPLUG REFILL LS400 200 PAIRS
Max Single-Use Earplug LS-400 Refill
See technical informationReferences
Howard Leight:1013046
Rubix:1010825

Product details : HONEYWELL 1013046 HL MAX EARPLUG REFILL LS400 200 PAIRS
High SNR & great comfort. The world's most used polyurethane earplug now with improved design for easier insertion and to counter the tendency to back out of the ear. Smooth, soil-resistant skin prevents dirt buildup. SNR 35.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 38 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
| Packaging | 1 zip bag (resealable) of 200 pairs (10 bags per box = 2000 pairs) |
| Size | one size |
Show UNSPSC/ECL@SS
£ 31.09 excl. VAT
/ Each
£ 37.31 incl. VAT
- In stock: Next day delivery
