UVEX 2111239 WHISPER DETEC CORDED REUSABLE EARPLUGS BLUE SNR 27 50PRS
Whisper, Detec Reusable Earplug
See technical informationSee documentsReferences
Uvex:2111239
Rubix:80351146
Manufacturer :2111239
EAN:4031101599328

Documents
Product details : UVEX 2111239 WHISPER DETEC CORDED REUSABLE EARPLUGS BLUE SNR 27 50PRS
Earplugs are often used in dirty work environments. This means that particles can easily stick to the surface of materials and cause minor injuries to the wearer's ears. The smooth and dirt-repellent surfaces of the uvex whisper, whisper+ and whisper supreme earplugs can easily be cleaned with soap and water. This increases wearer comfort and safety for the user. The detec version of the uvex whisper+ is easily detectable, both visually and by machines, thanks to its striking blue colour and metal ball.
Strengths
•Easy-to-clean reusable, detectable earplugs with cord
Smooth, dirt-repellent surface can be easily cleaned using soap and water
Hygienic storage of earplugs in hygiene box
Colour: blue
Version with cord
Smooth, dirt-repellent surface can be easily cleaned using soap and water
Hygienic storage of earplugs in hygiene box
Colour: blue
Version with cord
Technical specifications
Attributes
| Colour | black |
|---|---|
| Single Number Rating SNR | 27 dB |
| Corded | yes |
| Detectable | yes |
| Main material | polyethylene |
| Type | reusable |
| Material | tpe (earplug);pvc (cord) |
| Packaging | 50 pair |
| Size | m |
Show UNSPSC/ECL@SS
£ 85.11 excl. VAT
/ Each
£ 102.13 incl. VAT
- In stock: Next day delivery
