HONEYWELL 3301165 HOWARD LEIGHT MAX REFILL LS500 500 PAIRS
Max LS-500 Refill
See technical informationReferences
Howard Leight:3301165
Rubix:327504

Product details : HONEYWELL 3301165 HOWARD LEIGHT MAX REFILL LS500 500 PAIRS
Uncorded. MAX-1D MAX LS500 refill pack; MAX earplug with bell-shape design is easy to insert and counters the tendency to back out of the ear - Extra-high protection from noise.
H: 36 M: 35 L: 34 SNR: 37 EN352-2
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 37 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane foam |
| Packaging | refill (bulk) for leight source 500 (ls-500) dispenser: 500 pairs |
| Size | one size |
Show UNSPSC/ECL@SS
£ 81.77 excl. VAT
/ Each
£ 98.12 incl. VAT
- In stock: Next day delivery
