HONEYWELL 1011239 HOWARD L CORDED REUSABLE EAR PLUGS SMARTFIT 50 PAIRS
SMARTFIT with cord - box of 50 individual pairs
See technical informationReferences
Howard Leight:1011239
Rubix:1010834
EAN:0033552011729



Product details : HONEYWELL 1011239 HOWARD L CORDED REUSABLE EAR PLUGS SMARTFIT 50 PAIRS
Material that uses the body heat to adapt to the shape of the ear canal. Out of the common comfort and tailor-made adaptability. Unique detachable cord system. HearPeack storage box. Blue colour for better detection. Supplied with detachable cord and storage box. Packaging : box of 50 pairs. Attenuation (H/M/L): 32/27/23 dB. SNR 30 dB. EN352-2 Standard. One size.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x93x0,09 mm |
|---|---|
| Colour | orange |
| Single Number Rating SNR | 30 dB |
| Corded | yes |
| Detectable | no |
| Main material | polyethylene |
| Type | reusable |
| Material | thermoplastic elastomer (tpe) |
| Size | one size |
Show UNSPSC/ECL@SS
£ 67.35 excl. VAT
/ Each
£ 80.82 incl. VAT
- In stock: Next day delivery
