HONEYWELL 3301167 HOWARD LEIGHT LASER TRAK DETECT PK100
Detectable LASER-TRAK with cord - box of 100 individual pairs
See technical informationReferences
Howard Leight:3301167
Rubix:327510



Product details : HONEYWELL 3301167 HOWARD LEIGHT LASER TRAK DETECT PK100
Single-use detectable ear plugs, visual and magnetic detection. In polyurethane foam, with non-ferrous metal eyelet and cord. Attenuation (H/M/L): 34/32/31 dB. Overall weakening index SNR: 35 dB. Packaging: box of 100 pairs. Size: one size. EN352-2 Standard.
Applications
For the food industry.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126x206x0,06 mm |
|---|---|
| Colour | orange |
| Single Number Rating SNR | 35 dB |
| Corded | yes |
| Detectable | yes |
| Main material | polyurethane |
| Type | disposable |
| Material | polyurethane/brass foam |
Show UNSPSC/ECL@SS
£ 48.99 excl. VAT
/ Each
£ 58.79 incl. VAT
- In stock: Next day delivery
