MOLDEX 7800 SPARK PLUG DISPOSABLE EAR PLUGS SNR 35 200PRS
Soft Earplugs
See technical informationSee documentsReferences
Moldex:780001
Rubix:1613106
Manufacturer :780001
EAN:4019444003351




Technical specifications
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 35 dB |
| Corded | no |
Documents
Product details : MOLDEX 7800 SPARK PLUG DISPOSABLE EAR PLUGS SNR 35 200PRS
Thanks to their specially developed foam formula, these colourful, marble-effect Spark Plugs® earplugs offer the optimal combination of stability and softness. They are easy to roll and, upon insertion, expand to fill the ear canal at exactly the right time. There, they maintain a secure, sealed fit, without exerting pressure on the ear. Spark Plugs® offer high noise protection of 35 dB (SNR).
Strengths
• Appealing colours, tapered design
• Made of soft PU-foam
• Easy to roll and insert
• Maintain a secure sealed fit
• Packed in pairs
• SNR 35
• Tested and certified to EN 352-2:2002
• Made of soft PU-foam
• Easy to roll and insert
• Maintain a secure sealed fit
• Packed in pairs
• SNR 35
• Tested and certified to EN 352-2:2002
Technical specifications
Attributes
| Colour | multicolored |
|---|---|
| Single Number Rating SNR | 35 dB |
| Corded | no |
| Detectable | no |
| Main material | polyurethane |
| Type | disposable |
| Material | pu foam |
| Packaging | 200 pairs of earplugs, packed in pairs |
Show UNSPSC/ECL@SS
£ 32.20 excl. VAT
/ Each
£ 38.64 incl. VAT
- In stock: Next day delivery