Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
ROEBUCK L043123358 SISAL MOP 10 X 3 SECTION (1.1/2 INCH) 0401310X
ROEBUCK L043123358 SISAL MOP 10 X 3 SECTION (1.1/2 INCH) 0401310X
Polishing disc Unbranded
References
unbranded:
0401310X
rubix:
064002
Product details
Technical specifications
Product details : ROEBUCK L043123358 SISAL MOP 10 X 3 SECTION (1.1/2 INCH) 0401310X
Close stitched. For first stage heavy duty mopping operations on steel and non-ferrous metals and for removing grinding marks from previous abrasive operations when processing stainless steel.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.84
excl. VAT
/
Each
£
28.61
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
OSBORN 5542220100 POLIMAXX 4 - GLOSS D125
PFERD TR15010-20TH 44271504 CLOTH RING TR 150 X 10 X 20 MM TH
OSBORN STEELCUT COMPOSITION 1 BAR 1620165
PFERD TR12510-20TW 44271255 CLOTH RING TR 125 X 10 X 20 MM TW
PFERD 41982401 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P120
3M 61121 SCOTCH-BRITE CLEAN AND STRIP DISC CS-RD 100MMX13MM BLUE
PFERD 41982510 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P220
3M 65879 FINESSE-IT BUFFING PAD CHARCOAL FOAM 80MM
PFERD TR5010-6FL 44270505 CLOTH RING TR 50 X 10 X 6 MM FL
OSBORN 1487 COMPOSITION 1 BAR 1620320
PFERD TR20010-20TW 44272005 CLOTH RING TR 200 X 10 X 20 MM TW
PFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FL
PFERD 41109112 POLIFLEX GRINDING DISC SC 100 X 20 X 10 MM P120
3M 50487 PERFECT-IT FOAM COMPOUNDING PAD GRN FLAT 150MM
MIRKA 7990080111 LAMBSWOOL PADS PACK OF 5