References
3M:11416
Rubix:2578689
Manufacturer :7000000380
EAN:30051144114161

Product details : 3M 11416 ROLOC CLOTH DISC 361F 25MM P80 PK50
3M™ Roloc™ Disc 361F offers quick-change attachment in addition to providing durability and high performance for grinding, blending, deburring and finishing on all metals. Our 361F discs can be run wet or dry.
The tough YF-weight polyester backing supports medium pressure applications and provides consistent results.
These discs feature durable aluminium oxide abrasive grain that cuts fast and performs well on many surfaces. The abrasive is resin bonded to the backing – remaining robust under pressure, heat and water.
Strengths
3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc;Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces;Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water;Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Applications
For grinding, blending, deburring and finishing on all metals
Technical specifications
Attributes
| Package weight | 2,268 g |
|---|---|
| Diameter | 25 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 36.74 excl. VAT
/ Each
£ 44.09 incl. VAT
- In stock: Next day delivery