3M 00575N SCOTCH-BRITE SE SURFACE COND DISC 178MMX22MM A CRS


Scotch-Brite™ SE Surface Conditioning Disc SE-DB

References
3m:00575
rubix:792598
manufacturer :7100010234
ean:03134375445375
brand logo
brand logo
Technical specifications
Diameter178 mm
See all Specifications

Product details : 3M 00575N SCOTCH-BRITE SE SURFACE COND DISC 178MMX22MM A CRS


For efficient heavy duty deburring, sanding, grinding and finishing, use 3M™ Scotch-Brite™ SE Surface Conditioning Disc with aluminium oxide abrasive.

Aluminium oxide is preferred by many industrial professionals for its high cut-rate and long life. It’s a tough, durable abrasive that continually self-fractures during use to expose fresh cutting edges, compared to traditional abrasives such as garnet, which quickly wear down with use. It also has low heat retention and is perfect for grinding, sanding and finishing. Our disc with aluminium oxide is suitable for use on a wide variety of substrates in woodworking and metalworking, including ferrous alloys.

Scotch-Brite industrial abrasives are unique surface conditioning products featuring abrasives blended into non-woven nylon or synthetic fibres. Combining abrasives with fibres in this way creates an abrasive system offering consistent results for the entire product lifespan. The open web material runs cool and is load resistant, limiting clogging of the fibres which keeps the abrasive minerals cutting at high performance.
Scotch-Brite™ SE Surface Conditioning Disc combines an aggressive non-woven disc for heavy duty deburring and finishing, with a convenient hook and loop attachment system. Our disc uses aluminium oxide abrasive for a fast cut and fibre that conforms well to help preserve edges and contoured surfaces.

Strengths

For faster cutting and longer life than SC Surface Conditioning discs in heavy duty deburring and finishing;High and fast cutting disc that conforms well to help preserve edges;Secure hook and loop attachment and conformability offers aggressive cutting without damaging base material;Open web design resists loading and runs cool for consistent finishes;3M™ Hookit™ attachment system offers quick and easy disc change in multi-step finishing processes

Applications

Use it on a wide variety of substrates in woodworking and metalworking, including ferrous alloys;Perfect for edge deburring, grinding, sanding and finishing

Technical specifications


Attributes
Packaged dimensions (D x W x H)80x185x185 mm
Package weight840,8 g
Diameter178 mm
Show UNSPSC/ECL@SS
£ 11.21 excl. VAT
/ Each
£ 13.45 incl. VAT
  • Usually arrives within 14 working days