3M 76628 ROLOC DISC TR 777F 1-1/2IN P60


3M™ Roloc™ Webbing Abrasive Disc 777F

References
3m:1157370
rubix:269757
manufacturer :7000045624
ean:0051144766284
brand logo
brand logo
Technical specifications
Diameter38 mm
Grain60
See all Specifications

Product details : 3M 76628 ROLOC DISC TR 777F 1-1/2IN P60


Polyester canvas support, rigid YF weight, mixed Cubitron ceramic grains and aluminum oxide, closed powder, resin binder. Polycut anti-heating treatment.

Strengths

Polycut procedure that reduces the impact of heat on the mineral and the worked part: the cut is improved and the product life is increased. Canvas support provides greater flexibility over fibre support for more efficient homogenization operations.

Applications

Applications of debaceing and semi-finishing of stainless steel welds, or steel, more specifically in fine sheet metal. Materials worked: Stainless steel, allied steels in chrome, nickel and/or cobalt. Also for non-ferrous metals such as brass or aluminum under lubrication.

Technical specifications


Attributes
Package weight3,538 g
Diameter38 mm
Grain60
Show UNSPSC/ECL@SS
£ 1.08 excl. VAT
/ Each
£ 1.30 incl. VAT
  • Usually arrives within 14 working days