3M 51751 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 230MMX7MMX22.2MM
3M Silver deburring disc with offset hub T27
See technical informationSee documentsReferences
3M:51751
Rubix:80876265
Manufacturer :7100141099
EAN:4054596444126

Documents
Product details : 3M 51751 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 230MMX7MMX22.2MM
The 3M Silver deburring disc is a blend of ceramic grains and 3M's oriented, profiled and calibrated grain technology. It is used for a wide variety of applications, including weld removal, bevelling, deburring or gouging. Comfortable to use, does not require high pressure.
3M™ Silver Depressed Centre Grinding Wheel is our type 27 wheel, designed to deliver an unbeatable combination of performance and value that delivers a fast and consistent cut during grinding and heavy stock removal on stainless steel, mild steel, aerospace alloys and more.
Strengths
Allows you to work on many more parts in less time.
Lasts much longer than a conventional abrasive disc.
Lasts much longer than a conventional abrasive disc.
Applications
3M™ Silver offset hub grinding discs are the ideal choice for applications such as ship and rail construction, tanks and vessels, fabricated structural metals, machine manufacturing, general metal fabrication.
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 7 mm |
| Type of abrasive | ceramic |
| Application | stock removal, slag removal, and beveling on metals (e.g., cast iron, mild steel, stainless steel); also used for weld grinding/removal and edge work |
| Shape | depressed center grinding wheel (type 27) |
| Model | silver t27 (type 27) |
| Series | 3m™ silver |
| Bore Size | 22.23 |
| Grain | 36 |
| Mounting typ | bore mounting (arbor hole) |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- Delivery usually within ( 13 ) days




