FLEXOVIT 66252829252 DPC GRINDING DISC 230 X 4.5 X 22.23 MM PACK 20
Flexovit Foundry grinding discs
See technical informationSee documentsReferences
Flexovit:66252829252
Rubix:270A3195

Documents
Product details : FLEXOVIT 66252829252 DPC GRINDING DISC 230 X 4.5 X 22.23 MM PACK 20
Designed to optimise performance on all types of cast iron. The zirconia/aluminium grain mix guarantees maximum material removal rate and cutting speed. Comfortable in use ’
Strengths
Thanks to the extra reinforcement cloths, compared with standard Flexovit wheels, Foundry wheels have four layers of fibreglass inside the wheel for maximum strength. This means that when extra pressure is applied to the wheel, there is no risk of breakage thanks to the high-frequency machine, which maintains a high speed. The additional reinforcement cloths also allow safe use at low pressure.
Applications
Large material removal
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 4.5 mm |
| Type of abrasive | aluminium zirconia |
| Application | for steel/nodular and grey cast iron; for high frequency machines (power > 3 kw) |
| Shape | depressed centre grinding wheel (bf 27) |
| Model | foundry za 30 s-bf27 |
| Series | foundry |
| Grain | 30 |
| Mounting typ | hand-held machines (angle grinder use) / depressed-centre wheel |
Show UNSPSC/ECL@SS
£ 189.26 excl. VAT
/ Each
£ 227.11 incl. VAT
- In stock: Next day delivery
