PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
Combination disc E 100-1,9 A46 P Psf-In. Duo
See technical informationReferences
Pferd Tools:E 100-1,9 PSF DUO STEELOX/16,0
Rubix:228A7508
Manufacturer :62010630
EAN:4007220845578

Product details : PFERD 62010630 PSF DUODISC STEELOX COMBI WHEEL 100 X 1.9 X 16MM
Combination wheel for steel and stainless steel (INOX) with high cutting performance and long tool life.
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
•Safe, standard-compliant solution for cutting and face grinding with just one tool •Time savings due to fewer wheel changes.
•Universally suitable for steel and stainless steel (INOX).
•Width of 1.
9 mm is also ideal for cordless angle grinders
Combination disc E 100-1,9 A46 P Psf-In. Duo
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Reaming diameter | 16 mm |
| Thickness | 1.9 mm |
| Type of abrasive | aluminium oxide |
| Application | grouting;deburring;surface grinding;surface work;weld dressing;work on fillet welds;cutting |
| Shape | depressed-centre type e |
| Model | e 100-1,9 psf duo steelox/16,0 |
| Series | universal line psf |
| Bore Size | 16 |
| Mounting typ | e duodisc / 27 / t27 |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- Usually arrives within 14 working days
