NORTON 66252835452 C30R-115X6.4X22.22-T27 PK10


EXPERT for Right-Angle Grinder Grinding on STONE

References
norton:66252835452
rubix:80371864
brand logo
brand logo
Technical specifications
Diameter115 mm
Reaming diameter22.23 mm
Thickness6 mm

Product details : NORTON 66252835452 C30R-115X6.4X22.22-T27 PK10


Norton Expert offers an extensive range of professional, high performance wheels suitable for cutting-off and grinding a wide range of materials including steel-inox, stainless steel and stone and can be used on angle grinders, petrol saws and chop saws. Norton Expert wheels come in a wide range of sizes, from 115mm to 230mm for use on angle grinders and 300mm-350mm for petrol and chop saws.
Disc Disc Grinding for angle grinder STONE Norton EXPERT 115x6x22.23mm

Strengths

This wheel optimizes all stone grinding applications.
Depressed centre cutting-off wheels for angle grinders.

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Reaming diameter22.23 mm
Thickness6 mm
Show UNSPSC/ECL@SS
£ 23.41 excl. VAT
/ Each
£ 28.09 incl. VAT
  • Usually arrives within 14 working days