NORTON 66252846986 XTREMEPRO GRINDING DISC A30V 125X7X22.23 T27 PK10
Norton X-Treme Pro Grinding Disc
See technical informationSee documentsReferences
Norton:66252846986
Rubix:227A8747
EAN:8719362257190

Documents
Product details : NORTON 66252846986 XTREMEPRO GRINDING DISC A30V 125X7X22.23 T27 PK10
For demanding grinding jobs, choose Norton X-Treme Pro. It makes light work of removing weld seams, grinding down and reshaping metal. The PROfessional choice.
Disc Grinding for angle grinder - METAL INOX - Norton X-Treme Pro - 125x7x22.23mm
Strengths
High performance zirconia grain cuts through metal to speed up grinding jobs
Grain is held in the disc for longer by the engineered bond system which means longer grinding time between disc changes, saving money
Grain is held in the disc for longer by the engineered bond system which means longer grinding time between disc changes, saving money
Applications
Grinding
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 22.23 mm |
| Thickness | 7 mm |
| Type of abrasive | aluminium oxide |
| Application | cutting;grinding |
| Shape | round |
| Model | a 30 v-bf27 |
| Series | norton x-treme pro |
| Bore Size | 22.23 |
| Grain | 30 |
| Mounting typ | 27 depressed center |
Show UNSPSC/ECL@SS
£ 36.64 excl. VAT
/ Each
£ 43.97 incl. VAT
- Delivery usually within ( 10 ) days
