FLEXOVIT 66252919708 DPC GRINDING DISC 230 X 4.2 X 22.23MM PACK 20


Flexovit Foundry grinding discs

References
flexovit:66252919708
rubix:270A3199
brand logo
brand logo
Technical specifications
Diameter230 mm
Reaming diameter22.23 mm
Thickness4.2 mm

Product details : FLEXOVIT 66252919708 DPC GRINDING DISC 230 X 4.2 X 22.23MM PACK 20


Designed to optimise performance on all types of cast iron. The zirconia/aluminium grain mix guarantees maximum material removal rate and cutting speed. Comfortable in use ’

Strengths

Thanks to the extra reinforcement cloths, compared with standard Flexovit wheels, Foundry wheels have four layers of fibreglass inside the wheel for maximum strength. This means that when extra pressure is applied to the wheel, there is no risk of breakage thanks to the high-frequency machine, which maintains a high speed. The additional reinforcement cloths also allow safe use at low pressure.

Applications

Large material removal

Technical specifications


Attributes
Diameter230 mm
Reaming diameter22.23 mm
Thickness4.2 mm
Show UNSPSC/ECL@SS
£ 149.70 excl. VAT
/ Each
£ 179.64 incl. VAT
  • Usually arrives within 14 working days