3M 501826 SPEEDGLAS WELDING HELMET 9100 WITH WINDOWS AND FILTER KIT


3M™ Speedglas™ Welding Helmets 9100 Series

References
3m:501826
rubix:80390227
manufacturer :7100166722
ean:4046719891115
brand logo
brand logo
Technical specifications
Field of vision73X107mm
Number of sensors3
See all Specifications

Product details : 3M 501826 SPEEDGLAS WELDING HELMET 9100 WITH WINDOWS AND FILTER KIT


Get an auto-darkening helmet with optional side windows and seven variable dark shades (5, 8 and 9-13) for most types of arc welding, with 3M™ Speedglas™ Welding Helmet 9100 Series 3M™ Speedglas™ Welding Filter 9100 Series continues our tradition of outstanding optical quality, including uniform shading and minimal distortion across the entire filter viewing area. Featuring optional helmet side windows (shade 5 filters) that widen your field of view. Cover plates included. A delay function sets the dark-to-light opening time, and it’s possible to lock-in any shade, e.g. in light state 3 when grinding. It has a switching time (light-dark) of 0.1 ms, and the sensitivity of the arc detection can be adjusted for reliable switching. Tack welding comfort mode also helps minimise eye strain during extended tack welding applications. High-comfort Speedglas headband 9100 with smooth ratchet for precise tightening. Helmet is compatible with most 3M™ Safety Spectacles and/or 3M™ Disposable or Reusable Welding Particulate Respirators.
3M™ Speedglas™ 9100 Series Welding Helmets protect workers from radiation, heat and sparks, while providing a precise view of your work.

Strengths

Available Auto Darkening Lenses with seven variable dark shades (5, 8 and 9-13) for most types of arc welding;Available in multiple models with various viewing area sizes;Available with or without side windows;Compatible with many 3M™ Safety Spectacles and/or 3M™ Disposable or Reusable Welding Particulate Respirators;Ergonomically-designed head suspension;Compatible with the 3M™ Speedglas™ Welding Filter Series 9100

Applications

Use for welding applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)286x265x286 mm
Package weight1373 g
Field of vision73X107mm
Number of sensors3
Show UNSPSC/ECL@SS
£ 607.29 excl. VAT
/ Each
£ 728.75 incl. VAT
  • Usually arrives within 14 working days