< Back
3M - Tapes & Adhesives

3M - Tapes & Adhesives

3M offers a wide range of bonding products that make it easy to solve your real-world assembly challenges.

Filter Options
Categories
  • adhesive tapes and protective films (180)
  • glues (37)
  • 1Brand
  • 3m
    (217)
  • 163 Product(s) with 217 variant(s):

    Relevance
    brand logobrand logo

    3M 101E 48X50 NEW GENERAL PURPOSE MASKING TAPE BEIGE 48MMX50M

    • 3m:7100135720
    • rubix:2536420
    • manufacturer :7100135720
    • ean:04046719937417
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Colour:beige
    £ 4.65 excl. VAT
    / Each
    brand logobrand logo

    3M 201E/24 GENERAL PURPOSE MASKING TAPE BEIGE 24MMX50M

    • 3m:7100195952
    • rubix:2536423
    • manufacturer :7100195952
    • In stock: Next day delivery
    • Width:24 mm
    • Length:50 m
    • Colour:beige
    £ 3.15 excl. VAT
    / Each
    brand logobrand logo

    3M 110448 SCOTCH LOW ADHESION MASKING TAPE BEIGE 48MMX50M

    • 3m:110448
    • rubix:80219825
    • manufacturer :7100044286
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Colour:beige
    £ 7.28 excl. VAT
    / Each
    brand logobrand logo
    • In stock: Next day delivery
    • Width:72 mm
    • Length:50 m
    • Colour:green
    £ 10.58 excl. VAT
    / Each
    brand logobrand logo

    3M 20248 SCOTCH CREPE MASKING TAPE BEIGE 48MMX50M

    • 3m:7100044185
    • rubix:2515116
    • manufacturer :7100044185
    • ean:04054596815025
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Colour:beige
    £ 16.25 excl. VAT
    / Each
    brand logobrand logo

    3M 50980 SCOTCH PREMIUM AUTO REFINISH MASKING TAPE 3030 GREEN 36MMX50M

    • 3m:7100041822
    • rubix:80016445
    • manufacturer :7100041822
    • In stock: Next day delivery
    • Width:36 mm
    • Length:50 m
    • Colour:green
    £ 3.76 excl. VAT
    / Each
    brand logobrand logo

    3M 20224 SCOTCH CREPE MASKING TAPE BEIGE 24MMX50M

    • 3m:20224
    • rubix:2515114
    • manufacturer :7100044183
    • In stock: Next day delivery
    • Width:24 mm
    • Length:50 m
    • Colour:beige
    £ 8.85 excl. VAT
    / Each
    brand logobrand logo

    3M 501E48 HIGH TEMPERATURE INDUSTRIALMASKING TAPE BEIGE 48MMX50M

    • 3m:501E48
    • rubix:2536440
    • manufacturer :7100042895
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Colour:white
    £ 11.76 excl. VAT
    / Each
    brand logobrand logo

    3M 7899 SCOTCH HIGH PERFORMANCE MASKING TAPE 3434 BLUE 48MMX50M

    • 3m:7100037744
    • rubix:80335686
    • manufacturer :7100037744
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Colour:blue
    £ 7.29 excl. VAT
    / Each
    brand logobrand logo

    3M 4252555 ALUMINIUM FOIL TAPE SILVER 25MMX55M 0.12MM

    • 3m:7100059421
    • rubix:603538
    • manufacturer :7100059421
    • ean:00051125853224
    • In stock: Next day delivery
    • Width:25 mm
    • Length:55 m
    • Material:aluminum
    £ 38.86 excl. VAT
    / Each
    brand logobrand logo

    3M 890125 POLYESTER TAPE BLUE 25MMX66M 0.023MM

    • 3m:890125
    • rubix:80138029
    • manufacturer :7000049597
    • ean:50051111927675
    • In stock: Next day delivery
    • Width:25 mm
    • Length:65.8 m
    • Colour:blue
    £ 34.90 excl. VAT
    / Each
    brand logobrand logo

    3M 4255055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.12MM

    • 3m:7000088747
    • rubix:8925577
    • manufacturer :7000088747
    • ean:4046719303434
    • In stock: Next day delivery
    • Width:50 mm
    • Length:55 m
    • Material:aluminium foil (backing), acrylic (adhesive)
    £ 87.98 excl. VAT
    / Each
    brand logobrand logo

    3M 06405 VINYL TAPE 471+ INDIGO 6MMX32M 0.14MM

    • 3m:7100055835
    • rubix:1170111
    • manufacturer :7100055835
    • ean:00021200064050
    • In stock: Next day delivery
    • Width:6.35 mm
    • Length:32.9 m
    • Colour:blue
    £ 11.15 excl. VAT
    / Each
    brand logobrand logo

    3M 301E24 PERFORMANCE INDUSTRIAL MASKING TAPE BEIGE 24MMX50M

    • 3m:301E24
    • rubix:2536428
    • manufacturer :7100042901
    • ean:4054596798038
    • In stock: Next day delivery
    • Width:24 mm
    • Length:50 m
    • Colour:beige
    £ 5.59 excl. VAT
    / Each
    brand logobrand logo

    3M 4315055 ALUMINIUM FOIL TAPE SILVER 50MMX55M 0.09MM

    • 3m:7100040976
    • rubix:1657491
    • manufacturer :7100040976
    • In stock: Next day delivery
    • Width:50 mm
    • Length:55 m
    • Colour:grey
    £ 61.85 excl. VAT
    / Each
    brand logobrand logo

    3M 371T4899 SCOTCH BOX SEALING TAPE TRANSPARENT 48MMX990M

    • 3m:1118952
    • rubix:126A9996
    • manufacturer :7000095524
    • ean:4046719643738
    • In stock: Next day delivery
    • Width:48 mm
    • Length:990 m
    • Colour:colourless
    £ 17.50 excl. VAT
    / Each
    brand logobrand logo

    3M 722162 VHB TAPE GPH-110GF GREY 12MMX33M 1.1MM

    • 3m:GPH11012
    • rubix:2583735
    • manufacturer :7100099836
    • ean:4054596197022
    • In stock: Next day delivery
    • Width:12 mm
    • Length:33 m
    • Material:acrylic (adhesive)
    £ 22.84 excl. VAT
    / Each
    brand logobrand logo

    3M 694115 VINYL TAPE 471+ INDIGO 3MMX32M 0.14MM

    • 3m:7100055258
    • rubix:4520750
    • manufacturer :7100055258
    • ean:00051131064041
    • In stock: Next day delivery
    • Width:3.2 mm
    • Length:32.9 m
    • Colour:blue
    £ 4.27 excl. VAT
    / Each
    brand logobrand logo

    3M 201E/18 GENERAL PURPOSEMASKING TAPE BEIGE 18MMX50M

    • 3m:UU001568383
    • rubix:2536422
    • manufacturer :7100196060
    • ean:04054596668652
    • In stock: Next day delivery
    • Width:18 mm
    • Length:50 m
    • Colour:white
    £ 1.28 excl. VAT
    / Each
    brand logobrand logo

    3M 542325 UHMW PE FILM TAPE TRANS 25MMX16.5M 0.3MM

    • 3m:7000029146
    • rubix:4515682
    • manufacturer :7000029146
    • ean:00021200075773
    • In stock: Next day delivery
    • Width:25 mm
    • Length:16.5 m
    • Material:polyethylene
    £ 105.10 excl. VAT
    / Each
    brand logobrand logo

    3M 2903S48 GENERAL PURPOSE DUCT TAPE SILVER 48MMX50M

    • 3m:7100098687
    • rubix:207A7366
    • manufacturer :7100098687
    • ean:08021684012983
    • In stock: Next day delivery
    • Width:48 mm
    • Length:50 m
    • Colour:grey
    £ 6.92 excl. VAT
    / Each
    brand logobrand logo

    3M 1436 ALUMINIUM FOIL TAPE 50MM X 50M

    • 3m:7000111971
    • rubix:190408B
    • manufacturer :7000111971
    • ean:04064035116651
    • In stock: Next day delivery
    • Width:50 mm
    • Length:5000 m
    • Material:aluminum
    £ 17.84 excl. VAT
    / Each
    brand logobrand logo

    3M 80323 ACRYLIC PLUS TAPE PT1100 BLACK 1.14MM 25MMX20M

    • 3m:7100057973
    • rubix:4520816
    • ean:04046719981236
    • In stock: Next day delivery
    • Width:25 mm
    • Length:20 m
    • Material:acrylic (carrier), psa (adhesive)
    £ 90.17 excl. VAT
    / Each
    brand logobrand logo

    3M 4737T SCOTCH HIGH TEMP TAPE TRANSLUCENT BLUE 25MMX33M 0.14MM

    • 3m:7000048627
    • rubix:4520788
    • manufacturer :7000048627
    • In stock: Next day delivery
    • Width:25.4 mm
    • Length:32.91 m
    • Colour:blue
    £ 23.93 excl. VAT
    / Each
    24 items of 163